Order Entry
United Kingdom
ContactUsLinkComponent
N-Acetyl-β-D-glucosamine, white powder
N-Acetyl-β-D-glucosamine, white powder
Supplier:  MP Biomedicals
Certificates
N-Acetyl-β-D-glucosamine, white powder
Supplier:  MP Biomedicals

Specification Test Results

  • Identity Test :
    Passes
  • FTIR:
    Conforms to Standard
  • Loss on Drying:
    0,57%
  • Optical Rotation:
    +43.4°
  • Transmittance:
    96,9%
  • Chloride:
    0,0005
  • Heavy Metals:
    <10 ppm
  • Arsenic:
    <1 ppm
  • Residue on Ignition:
    0,0001
  • pH:
    7.2
  • Total Plate Count :
    ≤500 cfu/g
  • Mold & Yeast:
    ≤100 cfu/g
  • E.coli, Samonella, Staphylococcus aureus, & Coliforms:
    Negative

Specification Test Results

Frequently Bought Together