Order Entry
United Kingdom
Orders LinkContactUsLinkComponent
 

Laminar flow workstations, K range

Supplier:   BASSAIRE
Laminar flow workstations, K range
Supplier:  BASSAIRE
Certificates
Laminar flow workstations, K range

6 Options Available Below

Product Details & Documents

Designed to protect product and operating staff by maintaining a dust free ultra clean environment. The K-range is constructed from anodised aluminium tubular section with clear acrylic infill panels. K-range enclosures are available assembled or in kit form if required (please specify).

  • Combine safety and reliability
  • User-friendly and easy to clean and sanitise
  • Choice of five sizes in horizontal (H) or vertical (V) flow configuration
  • Bench (B) or free standing (F) models
  • 13 amp socket outlet and variable speed controllers
  • Easy self-assemble, particle-free air to ISO 14644 via Bassaire S-series filter/fan module
  • Convertible to negative pressure operation (reverse airflow) with special adapter kit

To prepare the enclosure frame, clean the module HEPA filter face, enclosure side screens and work surface (if fitted) with a vacuum cleaner hose. Finish off surface with a lint free duster and/or suitable decontaminating solutions for bacteriological operations. The only maintenance required is frequent cleaning.

A variety of optional features including ULPA filter packs, night roller blinds, gas, vacuum and nitrogen outlets and special order sizes are available. Please contact Avantor for further information.

 : All units conform to BS EN ISO 14644 (ISO Class 4 and 5), PAT 60 tested and have individual fused protection.

 : The cabinet prices include direct delivery from Bassaire to the customer's goods in area (UK mainland only).

Specifications for Product Family

Specifications

  • Catalog No:
  • 135-0020
  • 135-0021
  • 135-0022
  • 135-0023
  • 135-0024
  • 135-0019
  • Model:
  • K-Range
  • K-Range
  • K-Range
  • K-Range
  • K-Range
  • A-Range
  • Fans:
  • Double inlet, centrifugal, super silent and thermally protected
  • Double inlet, centrifugal, super silent and thermally protected
  • Double inlet, centrifugal, super silent and thermally protected
  • Double inlet, centrifugal, super silent and thermally protected
  • Double inlet, centrifugal, super silent and thermally protected
  • Double inlet, centrifugal, super silent and thermally protected
  • Air velocity:
  • 0,45
  • 0,45
  • 0,45
  • 0,45 m/s
  • 0,45
  • 0,45 m/s
  • Lighting:
  • 1000 Lux minimum at work surface
  • 1000 Lux minimum at work surface
  • 1000 Lux minimum at work surface
  • 1000 Lux minimum at work surface
  • 1000 Lux minimum at work surface
  • 1000 Lux minimum at work surface
  • Noise level:
  • Level ISO 14644 at normal ambient levels of 35 - 40 dB(A)
  • Level ISO 14644 at normal ambient levels of 35 - 40 dB(A)
  • Level ISO 14644 at normal ambient levels of 35 - 40 dB(A)
  • Level ISO 14644 at normal ambient levels of 35 - 40 dB(A)
  • Level ISO 14644 at normal ambient levels of 35 - 40 dB(A)
  • Level ISO 14644 at normal ambient levels of 35 - 40 dB(A)
  • Operating resistance:
  • Maximum 230 Pa
  • Maximum 230 Pa
  • Maximum 230 Pa
  • Maximum 230 Pa
  • Maximum 230 Pa
  • Maximum 230 Pa
  • Filters:
  • Pre-filter: 92% efficient at 5,0 micron
    HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14)
  • Pre-filter: 92% efficient at 5,0 micron
    HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14)
  • Pre-filter: 92% efficient at 5,0 micron
    HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14)
  • Pre-filter: 92% efficient at 5,0 micron
    HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14)
  • Pre-filter: 92% efficient at 5,0 micron
    HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14)
  • Pre-filter: 92% efficient at 5,0 micron
    HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14)
  • Electrical supply:
  • 230 - 240 V, 50/60 Hz single phase
  • 230 - 240 V, 50/60 Hz single phase
  • 230 - 240 V, 50/60 Hz single phase
  • 230 - 240 V, 50/60 Hz single phase
  • 230 - 240 V, 50/60 Hz single phase
  • 230 - 240 V, 50/60 Hz single phase
  • Ext.Ø×H:
  • 1115×600 mm
  • 1115×600 mm
  • 1115×600 mm
  • 1115×600 mm
  • 1115×600 mm
  • 780×1109 mm
  • Int.Ø×H:
  • 645×600 mm
  • 645×600 mm
  • 645×600 mm
  • 645×600 mm
  • 645×600 mm
  • 505×600 mm

Specifications

Product Family Options

Product Information

  • Flow
    Availability
    Price
  • 135-0020
    Model K2, with internal width 610 mm, K - Range
    Model K2, with internal width 610 mm, K - Range
    Horizontal
    Log in for availability
    Log in for availability
    1 * 1 items
    1 * 1 items

    Specifications:
    More
    Specifications
    Cat. No.
    135-0020
    Model
    K-Range
    Fans
    Double inlet, centrifugal, super silent and thermally protected
    Air velocity
    0,45
    Lighting
    1000 Lux minimum at work surface
    Noise level
    Level ISO 14644 at normal ambient levels of 35 - 40 dB(A)
    Operating resistance
    Maximum 230 Pa
    Filters
    Pre-filter: 92% efficient at 5,0 micron
    HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14)
    Electrical supply
    230 - 240 V, 50/60 Hz single phase
    Ext.Ø×H
    1115×600 mm
    Int.Ø×H
    645×600 mm
  • 135-0021
    Model K3, with internal width 915 mm, K - Range
    Model K3, with internal width 915 mm, K - Range
    Horizontal
    Log in for availability
    Log in for availability
    1 * 1 items
    1 * 1 items

    Specifications:
    More
    Specifications
    Cat. No.
    135-0021
    Model
    K-Range
    Fans
    Double inlet, centrifugal, super silent and thermally protected
    Air velocity
    0,45
    Lighting
    1000 Lux minimum at work surface
    Noise level
    Level ISO 14644 at normal ambient levels of 35 - 40 dB(A)
    Operating resistance
    Maximum 230 Pa
    Filters
    Pre-filter: 92% efficient at 5,0 micron
    HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14)
    Electrical supply
    230 - 240 V, 50/60 Hz single phase
    Ext.Ø×H
    1115×600 mm
    Int.Ø×H
    645×600 mm
  • 135-0022
    Model K4, with internal width 1220 mm, K - Range
    Model K4, with internal width 1220 mm, K - Range
    Horizontal
    Log in for availability
    Log in for availability
    1 * 1 items
    1 * 1 items

    Specifications:
    More
    Specifications
    Cat. No.
    135-0022
    Model
    K-Range
    Fans
    Double inlet, centrifugal, super silent and thermally protected
    Air velocity
    0,45
    Lighting
    1000 Lux minimum at work surface
    Noise level
    Level ISO 14644 at normal ambient levels of 35 - 40 dB(A)
    Operating resistance
    Maximum 230 Pa
    Filters
    Pre-filter: 92% efficient at 5,0 micron
    HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14)
    Electrical supply
    230 - 240 V, 50/60 Hz single phase
    Ext.Ø×H
    1115×600 mm
    Int.Ø×H
    645×600 mm
  • 135-0023
    Model K5, with internal width 1525 mm, K - Range
    Model K5, with internal width 1525 mm, K - Range
    Horizontal
    Log in for availability
    Log in for availability
    1 * 1 items
    1 * 1 items

    Specifications:
    More
    Specifications
    Cat. No.
    135-0023
    Model
    K-Range
    Fans
    Double inlet, centrifugal, super silent and thermally protected
    Air velocity
    0,45 m/s
    Lighting
    1000 Lux minimum at work surface
    Noise level
    Level ISO 14644 at normal ambient levels of 35 - 40 dB(A)
    Operating resistance
    Maximum 230 Pa
    Filters
    Pre-filter: 92% efficient at 5,0 micron
    HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14)
    Electrical supply
    230 - 240 V, 50/60 Hz single phase
    Ext.Ø×H
    1115×600 mm
    Int.Ø×H
    645×600 mm
  • 135-0024
    Model K6, with internal width 1830 mm, K - Range
    Model K6, with internal width 1830 mm, K - Range
    Horizontal
    Log in for availability
    Log in for availability
    1 * 1 items
    1 * 1 items

    Specifications:
    More
    Specifications
    Cat. No.
    135-0024
    Model
    K-Range
    Fans
    Double inlet, centrifugal, super silent and thermally protected
    Air velocity
    0,45
    Lighting
    1000 Lux minimum at work surface
    Noise level
    Level ISO 14644 at normal ambient levels of 35 - 40 dB(A)
    Operating resistance
    Maximum 230 Pa
    Filters
    Pre-filter: 92% efficient at 5,0 micron
    HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14)
    Electrical supply
    230 - 240 V, 50/60 Hz single phase
    Ext.Ø×H
    1115×600 mm
    Int.Ø×H
    645×600 mm
  • 135-0019
    Model A6VF, with internal width 1858 mm, A- Range
    Model A6VF, with internal width 1858 mm, A- Range
    Vertical
    Log in for availability
    Log in for availability
    1 * 1 items
    1 * 1 items

    Specifications:
    More
    Specifications
    Cat. No.
    135-0019
    Model
    A-Range
    Fans
    Double inlet, centrifugal, super silent and thermally protected
    Air velocity
    0,45 m/s
    Lighting
    1000 Lux minimum at work surface
    Noise level
    Level ISO 14644 at normal ambient levels of 35 - 40 dB(A)
    Operating resistance
    Maximum 230 Pa
    Filters
    Pre-filter: 92% efficient at 5,0 micron
    HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14)
    Electrical supply
    230 - 240 V, 50/60 Hz single phase
    Ext.Ø×H
    780×1109 mm
    Int.Ø×H
    505×600 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • S4 main filter for all P4, A4 and K4 models
    S4 main filter for all P4, A4 and K4 models
    135-0049
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • S5 main filter for all P5, A5 and K5 models
    S5 main filter for all P5, A5 and K5 models
    135-0051
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • S2 main filter for all P2, A2 and K2 models
    S2 main filter for all P2, A2 and K2 models
    135-0045
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • S3 main filter for all P3, A3 and K3 models
    S3 main filter for all P3, A3 and K3 models
    135-0047
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • S3 pre-filter for all P3, A3 and K3 models
    S3 pre-filter for all P3, A3 and K3 models
    135-0048
    Log in for availability
    1 * 6 items

Product Information

  • Catalog #
    Availability
    Price
  • S5 pre-filter for all P5, A5 and K5 models
    S5 pre-filter for all P5, A5 and K5 models
    135-0052
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • S6 main filter for all P6, A6 and K6 models
    S6 main filter for all P6, A6 and K6 models
    135-0053
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • S6 pre-filter for all P6, A6 and K6 models
    S6 pre-filter for all P6, A6 and K6 models
    135-0054
    Log in for availability
    1 * 1 items