Order Entry
United Kingdom
ContactUsLinkComponent
Bismuth(III) nitrate pentahydrate ACS
Bismuth(III) nitrate pentahydrate ACS
Certificates
undefined
Bismuth(III) nitrate pentahydrate ACS
Certificates

Specification Test Results

  • Appearance:
    White or transparent Crystalline powder or crystals and/or chunks
  • Titration Complexometric:
    ≥98.0 %
  • Chloride (Cl):
    ≤0.001 %
  • Sulfate (SO4):
    ≤0.005 %
  • Arsenic (As):
    ≤0.001 %
  • Calcium (Ca):
    ≤0.005 %
  • Copper (Cu):
    ≤0.002 %
  • Iron (Fe):
    ≤0.001 %
  • Lead (Pb):
    ≤0.002 %
  • Potassium (K):
    ≤0.01 %
  • Silver (Ag):
    ≤0.001 %
  • Sodium (Na):
    ≤0.02 %
  • Insoluble matter:
    ≤0.005 %

Specification Test Results

Related Information

Frequently Bought Together