Order Entry
United Kingdom
ContactUsLinkComponent
Potassium hydrogen carbonate ACS
Potassium hydrogen carbonate ACS
Certificates
undefined
Potassium hydrogen carbonate ACS

Specification Test Results

  • Appearance:
    Colorless to white Crystals or crystalline powder
  • Titration with HCl:
    99.7 to 100.5 % (On dried basis)
  • Chloride (Cl):
    ≤0.001 %
  • Phosphate (PO4):
    ≤5 ppm
  • Ammonium (NH4):
    ≤5 ppm
  • Calcium (Ca):
    ≤0.002 %
  • Iron (Fe):
    ≤5 ppm
  • Magnesium (Mg):
    ≤0.001 %
  • Sodium (Na):
    ≤0.03 %
  • Heavy metals (as Pb):
    ≤5 ppm
  • Sulfur compounds (as SO4):
    ≤0.003 %
  • Insoluble matter:
    ≤0.01 %

Specification Test Results

Related Information

Frequently Bought Together