Order Entry
United Kingdom
ContactUsLinkComponent
tert-Butyl vinyl ether 98% stabilised
tert-Butyl vinyl ether 98% stabilised
Certificates
undefined
tert-Butyl vinyl ether 98% stabilised

Specification Test Results

  • Appearance:
    Clear colorless to light yellow Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.3970 to 1.3990 (20°C, 589 nm)
  • GC:
    ≥97.5 %
  • Stabilizer:
    Approx. 1000 ppm KOH

Specification Test Results

Related Information

Frequently Bought Together