Dewars, transportation flasks, shallow form, SS series
Catalog # DAYISS77SH
Supplier: DAY IMPEX
Specifications
- Capacity:0,17 L
- Description:Stainless steel container, shallow form, SS77SH (container and refill)
- Seq:01
- Model:SS77SH
- Ø×H:105×75 mm
- Int.Ø:77 mm
- Int. height:50 mm
- Pk:1
Specifications
About this item
Designed to accept standard boiling flask up to 2 litres in capacity for rapid freezing tempering of stirring rods and pestles.
Exterior in stainless steel, inner vessel in borosilicate glass.
- Can be used with magnetic stirrers
- Shallow form configuration allows the use of minimum amount of coolant