Filter papers for wine laboratories
These filter papers are suitable for use in wine laboratories.
Grade 293: Slow filtering for extremely difficult filtration conditions and for fine precipitates, common type for wine clarification.
Grade 37/N: Fast filtering, creped surface, ideal for juice filtration.
Grade 470: Smooth surface, kieselguhr (diatomite) paper for fine turbidity.
Grade MG 1387/1: For sample preparation in wine analytics.
- Catalog No:
- BINZ113424
- BINZ233215
- BINZ113426
- BINZ213041
- BINZ213039
- BINZ443097
- Grade:
- 293
- 37/N
- 293
- 37/N
- 37/N
- MG 1387/1
- Weight:
- 80 g/m²
- 135 g/m²
- 80 g/m²
- 135 g/m²
- 135 g/m²
- 90 g/m²
- Filtration speed:
- 300 s/10 ml
- 4 s/10 ml
- 300 s/10 ml
- 4 s/10 ml
- 4 s/10 ml
- —
Frequently Bought Together