Order Entry
United Kingdom
ContactUsLinkComponent
Medium duty truck, three-way
Medium duty truck, three-way
  GPCIGI135YBLUE
undefined
Medium duty truck, three-way
  GPCIGI135YBLUE

 

  • Colour:
    Blue
  • Description:
    Medium duty three way truck, platform H×L 710×1280 mm
  • Pk:
    1
  • Weight:
    19 kg

 

 

Multi-purpose truck converts basic sack truck to a four wheel sack truck or platform truck.

  • Fitted with 2×200 mm rubber tyred wheels and 2×125 mm rubber tyred castors
  • Maximum load capacity is 250 kg
  • Horizontal load height is 265 mm

Toe plate size: 470×190 mm.