Dewar flask in PP: Wide mouth, Dilvac 990
DAYI990/111
- Capacity:1 L
- Description:Dewar flask in PP: wide mouth, Dilvac 990
- Seq:01
- Model:990
- Ø×H:145×220 mm
- Int.Ø:85 mm
- Int. height:185 mm
- Pk:1
The Dilvac 990 represents the complete in low-cost, high efficiency dewar flask.
Exterior: tough, blue plastic, shock-absorbing container, inner vessel in borosilicate glass.
- Unit is easily dismantled to facilitate refill changes
- With coated handle and push-fit insulated lid, vented for safe handling of all liquid gases