Dewars, transportation flasks, in stainless steel, SS Series
Supplier: DAY IMPEX
Certificates
About this item
Designed for safe use and transportation of liquid gases. Exterior in stainless steel, inner vessel in borosilicate glass.
- Rust-free and anti-corrosive
- Hygienic and strong
- Stainless steel lid with self-contained insulation
- The toggle-clamps secure the lid to the body for safe transportation
Specifications
- Catalog No:
- DAYISS/111
- 478-0712
- DAYISS/333
- Model:
- SS111
- SS222
- SS333
- Capacity:
- 1 L
- 2 L
- 4,5 L
- Int.Ø:
- 85 mm
- 106 mm
- 150 mm
- Int. height:
- 185 mm
- 205 mm
- 280 mm
- Ø×H:
- 116×228 mm
- 142×268 mm
- 182×350 mm
Specifications
Spare glass refills
Product Information
Frequently Bought Together