Order Entry
United Kingdom
ContactUsLinkComponent
VOA vials, economy certified
VOA vials, economy certified
Catalog # EPSCGVB-100C
Supplier:  EP SCIENTIFIC
   Low Manufacturing Impact
undefined
VOA vials, economy certified
Catalog # EPSCGVB-100C
Supplier:  EP SCIENTIFIC
   Low Manufacturing Impact

Specifications

  • Cap included:
    Yes
  • Cap material:
    PP
  • Cap Size:
    24-414
  • Ø×H:
    28×95 mm
  • Septum:
    Silicone, PTFE-lined
  • Capacity:
    40,00 ml
  • Colour:
    Clear
  • Description:
    Vial, VOA certified
  • Thickness:
    0,125"
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    NAR Certificate of Retirement
  • Cap type:
    Screw cap, open top
  • Cap colour:
    White
  • Pk:
    100

Specifications

About this item

Borosilicate glass, clear. Septa vials with all the essentials and none of the frills. The VOA vials are processed and certified to meet EPA Performance based specifications for volatile organic analysis. Boxed with a protective chip board divider to prevent breakage during transport. Vial shoulder slope optimized to prevent air bubble entrapment. Comes with open-top white polypropylene cap PTFE-lined silicone septum which is permanently bonded to the cap for a secure seal. Certificate of analysis included.

Processed to meet or exceed EPA performance based specifications for volatile organic analysis.