Vacuum cleaner, 2D-9 NUC HEPA, Tiger-Vac®
TIGV110626B
- Airflow:173,30 m3/h
- Filters:HEPA filter: included with an efficiency of 99,995 % on 0,3 micron
- Vacuum pressure:2100 mm H2O
- Description:Vaccum cleaner, 2D-9 NUC HEPA, EU-plug
- Model:2D-9 NUC HEPA
- Horsepower:1,4 hp
- Current:5 A
- Frequency:50 Hz
- Power:1400 W
- Voltage:240 V
- Phase:Single
- Pk:1
This unit contains a true nuclear grade HEPA Filter (H14) constructed and tested to methods consistant with ASME AG-1. An external ULPA filter (U15) is available.
- Disposable containment drum assemblies
- Electrically operated
- Removable and reusable power head
Construction: Polycarbonate recovery tank.
: Note: For dry recovery only.