Order Entry
United Kingdom
ContactUsLinkComponent
VWR® Radio-Controlled Wall Clock
VWR® Radio-Controlled Wall Clock
Catalog # 620-2300
Supplier:  VWR Collection
undefined
VWR® Radio-Controlled Wall Clock
Catalog # 620-2300
Supplier:  VWR Collection

Specifications

  • Colour:
    Silver
  • Description:
    Radio-controlled wall clock, EU-signal
  • Seq:
    01
  • W×D×H:
    229×32×127 mm
  • Pk:
    1

Specifications

About this item

View time, temperature, and humidity from anywhere.

  • Calendar with month, date and day
  • Clock format of ¹²/₂₄ hours
  • Radio signal from United Kingdom (Anthorn, Cambria) or continental Europe (Mainflingen, Germany) atomic clock automatically sets correct date/time; calendar displays month/date, day, leap year, alarm
  • Giant-Digits™ 63 mm viewable from 30 m

W×D×H: 229×32×127 mm

Certifications: Traceability to standards provided by NIST. Calibration complies with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001.
Delivery: Supplied with batteries, wall mount, bench stand and certificate of calibration.