Examination gloves, nitrile
MAKA8886930/S
: MUTEXIL
- Glove size:S
- Packed:100/box
- Ambidextrous / hand-specific:Ambidextrous
- Disposable / reusable:Disposable
- Food contact approved:+
- Latex / latex-free:Latex-free
- Powdered / powder-free:Powder-free
- Colour:Blue
- Seq:01
- EN norm:EN 455
- Pk:100
These disposable gloves are ideal for use in the food industry, in healthcare areas, industrial environments and for catering and office applications. For minor risks only.
- Non sterile
- Contain no natural rubber latex or powder to help protect wearers from skin allergies and skin irritation
- Blue colour: Ideal for food processing applications
Colour: Blue
EN 455-1-2&3 and EN 420, AQL 1,5 Food contact agreement
: EN 455; AQL 1,5
Food contact approved
Food contact approved