Baler scoops
2000 ml, 345 mm, 245 mm
Catalog # COLDBSC6000P
Supplier: Adelphi Pharma Hygiene Products
Jump to:
Product Details & Documents
Stainless steel 316 L. This circular scoop with round handle is crevice and pit free and polished throughout.
Specifications
- Width:245 mm
- Capacity:2000 ml
- Length:345 mm



