Vinyl gloves, Supertouch®
Supplier: DISTRIBUTOR
Certificates
About this item
These disposable gloves are made of high grade polyvinyl chloride.
- Non sterile, powder-free
- Latex-free: Perfect for latex allergy sufferers
- Smooth finish for great dexterity
- Beaded cuffs prevent rolling down
Ideal for clinical tasks, laboratories, food processing and handling, automotive industries and assembly work.
Colour: Transparent
Food contact approved
Certifications: Food contact approved
Specifications
- Catalog No:
- DIUK11404-XLARGE
- DIUK11402-MEDIUM
- DIUK11403-LARGE
- DIUK11401-SMALL
- Ambidextrous / hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Latex / latex-free:
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Finish:
- Smooth
- Smooth
- Smooth
- Smooth
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- Food contact approved:
- +
- +
- +
- +
Specifications
Frequently Bought Together