Rotary microtome, HM 355 S
Catalog # SHAN905200
Supplier: Epredia
Specifications
- Model:HM 355S
- Cutting stroke:72 mm
- Cutting thickness:0,5 − 500 µm
- Description:Rotary microtome
- Environmentally Preferable:
- W×D×H:410×520×280 mm
- Weight:35 kg
- Pk:1
Specifications
About this item
The HM 355 S is a heavy duty microtome. User selected cutting window control maximises throughput by allowing the return stroke to be faster than the optimised cutting stroke.
- Instant switch between trim and section settings with independently selectable trim and section speeds
- Rock option: Specimen head advances by a set amount to trim specimens without turning the handwheel through full turns
- Selectable retraction feature guide rail guidance
- Emergency stop immediately cuts power to the motor
- Viewing commands five languages are available
- Display monitors functions including cutting speed, section count, section thickness and advance distance
Suitable for specially sophisticated paraffin and hard sectioning techniques in biology, medicine and industry.