About this item
Reliable, efficient, general purpose incubators, to suit most biological analysis, research and general laboratory applications. These units from Genlab have a sheet steel exterior finished with an easy to clean powder coated paint. The interior chamber is made from mild steel coated with aluminium (CLAD), except MINI/6/SS and MINI/30/SS which have a stainless steel interior. They are heated via Incoloy sheathed elements fitted around the fan on the back or side wall of the chamber.
- Temperature fluctuation ±0,2 at 37 °C
- Temperature range: RT* +5 to 70 °C
- Microprocessor digital controller with dual display of set point and actual temperature
- Independent adjustable temperature safety system with visual alarm saves the samples and the incubator
Incubators have fixed shelf runners and removable chrome plated wire grid shelves. The top vent is fitted with a clip to hold a glass immersion thermometer. The units are fitted with a PID microprocessor controller with dual displays of set point and actual temperature, which are auto tuned for each individual unit to optimise the heat up, overshoot and control of temperature. They also include main switch with indicator and heat and overheat indicators. The control system comprises of a direct reading thermostat and over-temperature thermostat both with calibrated scales and tamper-proof locks.
Specifications
- Catalog No:
- 390-0337
- 390-0860
- GENLMINI/18/CLAD
- 390-0858
- 390-0336
- GENLMINI/75/CLAD
- 390-0859
- 390-0857
- 390-0856
- 390-0855
- 390-0854
- Model:
- MINI/6/SS
- MINI/75/DIG
- MINI/18/CLAD
- MINI/30/DIG
- MINI/30/SS
- MINI/75/CLAD
- MINI/50/DIG
- MINI/200/DIG
- MINI/150/DIG
- MINI/125/DIG
- MINI/100/DIG
- Temperature fluctuation (time):
- 0,15 @ 37 °C
- ±0,2 °C @ 37 °C
- ±0,2 °C @ 37 °C
- ±0,2 °C @ 37 °C
- 0,15 @ 37 °C
- ±0,2 °C @ 37 °C
- ±0,2 °C @ 37 °C
- ±0,2 °C @ 37 °C
- ±0,2 °C @ 37 °C
- ±0,2 °C @ 37 °C
- ±0,2 °C @ 37 °C
- Capacity:
- 6 L
- 75 L
- 18 L
- 30 L
- 30 L
- 75 L
- 50 L
- 200 L
- 150 L
- 125 L
- 100 L
- Convection type:
- Natural convection
- Forced convection
- Natural convection
- Forced convection
- Natural convection
- Natural convection
- Forced convection
- Forced convection
- Forced convection
- Forced convection
- Forced convection
- Shelves supplied (max.):
- 1 (1)
- 2 (3)
- 2 (2)
- 2 (2)
- 2 (2)
- 2 (3)
- 2 (3)
- 4 (7)
- 3 (5)
- 3 (5)
- 3 (4)
- Int. W×D×H:
- 230×190×150 mm
- 490×450×330 mm
- 260×270×260 mm
- 360×350×240 mm
- 360×350×240 mm
- 490×450×330 mm
- 490×330×330 mm
- 490×530×750 mm
- 490×530×550 mm
- 490×450×550 mm
- 490×450×450 mm
- Ext. W×D×H:
- 320×330×390 mm
- 610×720×590 mm
- 380×410×520 mm
- 480×620×500 mm
- 480×620×500 mm
- 610×600×590 mm
- 610×590×590 mm
- 630×800×1070 mm
- 630×800×870 mm
- 630×720×870 mm
- 610×720×710 mm
- Temperature range:
- RT* +5…70 °C
- RT* +5…70 °C
- RT* +5…70 °C
- RT* +5…70 °C
- RT* +5…70 °C
- RT* +5…70 °C
- RT* +5…70 °C
- RT* +5…70 °C
- RT* +5…70 °C
- RT* +5…70 °C
- RT* +5…70 °C
- Weight:
- 7 kg
- 34 kg
- 14 kg
- 20 kg
- 20 kg
- 34 kg
- 26 kg
- 85 kg
- 66 kg
- 57 kg
- 44 kg