Specifications
- Capacity:170 L
- Convection type:Direct heating
- Temperature range:Ambient +4…50 °C
- Seq:10
- Model:Galaxy® 170 R
- Temperature variation (spatial):±0,3 °C
- Temperature control:±0,1 °C
- CO₂ range:0,2 - 20%
- CO2 control (%):±0,1%
- Ext. W×D×H:686×678×843 mm
- Int. W×D×H:533×444×691 mm
- Power consumption:500 W
- Shelves supplied (max.):4 (8)
- Weight:89,9 kg
- Temperature fluctuation (time):±0,1 °C @ 37 °C
- Pk:1
- Type:Galaxy 170 R with 1 - 95% O₂ control, includes high temperature disinfection option
Specifications
About this item
The fully-featured New Brunswick R series CO₂ incubators incorporate an advanced LCD display, and a full choice of options, allowing for a customisable unit with user friendly control, alarm and monitoring features. The chamber is constructed from seamless stainless steel with easily removable shelves making the chamber easy to clean. The six-sided direct heating profile provides an exceptionally uniform temperature and incubator environment; it guards against wide fluctuations in temperature and CO₂ that can shock cells.
- Gentle, fanless convection circulation allows full use of the incubator interior
- Advanced controller with LCD interface, up to 72 hours continuous data logging capability and password protection and alarm setpoints
- IR CO₂ sensor with automatic auto-zero to ensure accurate calibrated measurements
- Available with optional high temperature disinfection and O₂ control
- Stackable - two units high with optional stacking kits
The advanced controller and display screen allow for rapid analysis of real time and historical conditions. Data logging capability for 72 H continuous logging of temperature, alarms, door openings and CO₂, O₂ and RH if required. Password protection secures settings and alarm set points, and a diagnostic interface shows system parameters and functions. Model 170 R has a sealed inner glass door to allow sample viewing, whilst maintaining environmental integrity. Model 48 R has an integrated and heated outer-door window. Both models feature a 25 mm access port and lockable outer door. HEPA filtration of the gas supply inlets ensures sterility. Audio/visual alarms for temperature, CO₂ and door open (and O₂ level, if O₂ control is selected). Optional Building Management System (BMS) relay contacts for central monitoring. Directly heated stainless steel humidification pan, for quick recovery times. Optional humidity alert and monitoring package with audio/visual alarms when water level is low. Three optional O₂ control ranges: 0,1 to 19%, 1 to 19% or 1 to 95%. RS232 communications port. Ideal applications include cGMP work, stem cell research, cancer research as well as traditional and non-traditional cell culture.