Ion exchange HPLC column, Dionex™, IonPac™ CS5A
Catalog # DION046100
Supplier: DIONEX
Specifications
- Column Format:Analytical
- Ø int.:4,00 mm
- Particle Size:9 µm
- Max. pressure:2500 psi
- Description:Analytical column, Transition metal, IonPac® CS5A
- Length:250 mm
- Column hardware:PEEK
- Pk:1
Specifications
About this item
CS5A is a high-resolution, ion-exchange column designed for determination of transition and lanthanide metals in a variety of sample matrices.
- Useful for aluminum analysis
- Sensitive and selective method for transition metal analysis