Beaker brush
Natural, 70 mm, Wood, 400 mm
149-0000
This brush offers gentle cleaning for beakers.
- Centre set bristles
- Wooden handle
- Bristle colour:Natural
- Brush head Ø:70 mm
- Handle material:Wood
- Total length:400 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



