Order Entry
United Kingdom
ContactUsLinkComponent
Anion exchange HPLC columns, Dionex™, IonPac™ AS7
Anion exchange HPLC columns, Dionex™, IonPac™ AS7
Catalog # DION035393
Supplier:  DIONEX
Anion exchange HPLC columns, Dionex™, IonPac™ AS7
Catalog # DION035393
Supplier:  DIONEX

Specifications

  • Column Format:
    Analytical
  • Ø int.:
    4,00 mm
  • Particle Size:
    10 µm
  • Max. pressure:
    4000 psi
  • Description:
    Analytical column, IonPac® AS7
  • Length:
    250 mm
  • Seq:
    01
  • pH range:
    0 - 14
  • Column hardware:
    PEEK
  • Pk:
    1

Specifications

About this item

These columns are used for the separation of polyvalent anions, including polyphosphates and polyphosphonates and other polyvalent agents.

  • Separate ionic and polar compounds
  • High efficiency
  • High loading capacity
  • High speed