Flashpoint tester
Semi-automatic open cup flashpoint tester
Catalog # STAN13811-3
Supplier: STANHOPE SETA
Jump to:
Product Details & Documents
Semi-automatic tester equipped with an electrically heated cup, a button-operated and electrically driven sweep arm and a test flame used for industrial applications with greases.
- Variable manually controlled ramp rate
- Easy to clean stainless steel
- Variable control to set temperature rise rate
Certifications: AASHTO T48, D92, BS 2000-36 , EN ISO 2592, FTM 791 1103.7, IP 36.
Delivery information: Supplied with instruction manual and mains lead.
Specifications
- Description:Semi-automatic open cup flashpoint tester
- Cat. No.:STAN13811-3
- W×D×H:310×290×330 mm
- Temperature range:Ambient +10…370 °C
- Power:600 W
- Weight:6,5 kg
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



