Microtube racks
Microtubes racks, 50, 10 mm, 0,5 ml, 120×60×37,5 mm
Supplier: DELTALAB
Jump to:
Product Details & Documents
Racks, made of PP, designed for long term storage of samples at temperatures down to −90 °C.
- With lift off telescopic lid
- Lids with moulded alphanumeric identification system
- Good chemical resistance
The four frosted side panels and a frosted rim on the edges of the lid provide additional labelling options.
Documents
Certificates
Search by Lot NumberSpecifications
- For tube Ø:10 mm
- For tubes:0,5 ml
- No. of Holes:50
- Description:Microtubes racks
- Seq:02
- W×D×H:120×60×37,5 mm



