Jars, twist-off, Duma®
Catalog # ALUG1000987
Supplier: APG Europe
Specifications
- Ext.Ø:45 mm
- Type:Gerresheimer model 45075
- Capacity:75 ml
- Height:79 mm
- Neck-Ø:31 mm
- Pk:800
Specifications
About this item
Jars, made of HDPE, with twist off cap system.
- Tamper evident
- Suitable for use as a pharmaceutical tablet jar
Certifications: Manufactured in plants with Good Manufacturing Practice (GMP) and certified in accordance with ISO 9001, DMF type III and FDA.