Semi-micro cuvette
PERKB063-1065
- Path length:10 mm
- Type:Semi-micro
- Volume:700 µl
- Window material:Quartz (Suprasil® 300)
- Height:46 mm
- Pk:75 mL
Semi-micro cuvette with PTFE stopper and black sides.
Semi-micro cuvette with PTFE stopper and black sides.