Test tubes, round bottom
10 ml, 100 mm, 16 mm, 500/case; 5 cases, non sterile, 13,8 mm
Catalog # MEDL300705
Supplier: MEDLINE SCIENTIFIC
Jump to:
Product Details & Documents
PS, clear.
- Optimal visibility of contents
- Good chemical resistance
- Good temperature resistance
Manufactured from high technology, new generation moulds to ensure the reproducibility of each tube. Tubes are made in one piece to ensure uniformity and dimensional accuracy from tube to tube.
Specifications
- Ext.Ø:16 mm
- Ø int.:13,8 mm
- Packed:500/case; 5 cases
- Version:non sterile
- Capacity:10 ml
- Length:100 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



