Order Entry
United Kingdom
ContactUsLinkComponent
Classic incubators, forced convection
Classic incubators, forced convection
Supplier:  LEEC LTD
Certificates
undefined
Classic incubators, forced convection
Supplier:  LEEC LTD

Specifications

  • Catalog No:
  • LEECC157
  • LEECC330
  • LEECC100
  • Temperature variation (spatial):
  • ±0,2 °C @ 37 °C
  • ±0,2 °C @ 37 °C
  • ±0,2 °C @ 37 °C
  • Capacity:
  • 157 L
  • 330 L
  • 100 L
  • Convection type:
  • Forced convection
  • Forced convection
  • Forced convection
  • Shelves supplied (max.):
  • 4
  • 6
  • 2
  • Int. W×D×H:
  • 550×500×573 mm
  • Ext. W×D×H:
  • 684×620×790 mm
  • Power rating:
  • 280 W
  • 440 W
  • 240 W
  • Temperature range:
  • RT +5…60 °C
  • RT +5…60 °C
  • RT +5…60 °C
  • Weight:
  • 70 kg
  • 107 kg
  • 54 kg
  • Temperature control:
  • Typically ±0,1 °C at 37 °C
  • Typically ±0,1 °C at 37 °C
  • Typically ±0,1 °C at 37 °C

Specifications

Frequently Bought Together