Order Entry
United Kingdom
ContactUsLinkComponent
Large capacity incubators, Swallow™
Large capacity incubators, Swallow™
Catalog # LTEALI/SWL/50/1
Supplier:  LTE SCIENTIFIC
Large capacity incubators, Swallow™
Catalog # LTEALI/SWL/50/1
Supplier:  LTE SCIENTIFIC

Specifications

  • Capacity:
    1000 L
  • Convection type:
    Forced convection
  • Temperature range:
    Ambient +5…100 °C
  • Seq:
    02
  • Model:
    Swallow™ 1000 (Incubator)
  • Temperature variation (spatial):
    ±2,6 °C
  • Ext. W×D×H:
    1270×1025×1655 mm
  • Int. W×D×H:
    1120×700×1275 mm
  • Max. load per shelf:
    ~15-20 kg
  • Nominal power consumption:
    3000 W
  • Shelves supplied (max.):
    3 (23)
  • Temperature fluctuation (time):
    ±0,2 °C
  • Pk:
    1
  • Type:
    LI/SWL/50/1 (Incubator)

Specifications

About this item

The Swallow incubators are simple to operate and are controlled by means of a microprocessor system, offering precise temperature control, fast heat-up times and almost undetectable overshoot.

  • Process and delayed start timers are programmable from 1 min to 99 h 59 min
  • Up to to 3 time/temperature profiles can be programmed within one cycle