Precision balances, 440 series
Catalog # KERN440-45N
Supplier: KERN SOHN
Specifications
- Model:440-45N
- Pan/Platform Size:130×130 mm
- Seq:06
- Pk:1
- Readability:0,1 g
- Weighing cap.:1000 g
- Linearity:±200 mg
Specifications
About this item
A classic range of precision balances for the laboratory.
- Compact size, practical for small spaces
- Percentage determination: makes it possible to store a given weight value (100%) and to determine deviations from this target value
- Ring-shaped draft shield standard, only for models with weighing pan diameter 81 mm
Certifications: Please note: If a calibration certificate is required, this should be requested when ordering the balance, as it can not be issued retrospectively.