Order Entry
United Kingdom
ContactUsLinkComponent
 
 
Petroleum, EMSURE® for analysis, Supelco®
 :  Merck
 
 
Petroleum, EMSURE® for analysis, Supelco®
 :  Merck

 

  • Solubility:
    (20 °C) insoluble
  • Boiling Point:
    172 - 215 °C (1013 hPa)
  • Vapor Pressure:
    1.0 hPa (20 °C)
  • Flash Point:
    56 °C
  • Explosion Limit:
    0.6 - 8 %(V)
  • Density:
    0.76 g/cm3 (20 °C)
  • Ignition Point:
    355 °C
  • Viscosity kinematic:
    1.85 mm2/s (25 °C)

 

 

Frequently Bought Together