Fleece jacket, GEN-Y Cocona®
Supplier: FRISTADS KANSAS
Certificates
About this item
Fleece jacket made of 66% polyester Cocona® and 34% polyester. Cocona® fabrics offer superior comfort and enhanced performance.
- Grid fleece
- Fast-drying, lightweight material
- Raglan sleeve
- Flatlock stitching detail
- Right chest pocket with zip
Jacket provides protection from harmful UV rays and successfully manages odours, static, and moisture.
Weight: 272 g/m²
Specifications
- Catalog No:
- KWIN100960940M
- KWIN100960331S
- KWIN100960331M
- KWIN100960940L
- KWIN100960331XS
- KWIN100960331XL
- KWIN100960940S
- KWIN1009603312XL
- KWIN1009609403XL
- KWIN100960331L
- KWIN1009609402XL
- KWIN1009603313XL
- KWIN100960940XS
- KWIN100960940XL
- Model:
- Gen-Y
- Gen-Y
- Gen-Y
- Gen-Y
- Gen-Y
- Gen-Y
- Gen-Y
- Gen-Y
- Gen-Y
- Gen-Y
- Gen-Y
- Gen-Y
- Gen-Y
- Gen-Y
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Risk area:
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 66% polyester Cocona® and 34% polyester
- 66% polyester Cocona® and 34% polyester
- 66% polyester Cocona® and 34% polyester
- 66% polyester Cocona® and 34% polyester
- 66% polyester Cocona® and 34% polyester
- 66% polyester Cocona® and 34% polyester
- 66% polyester Cocona® and 34% polyester
- 66% polyester Cocona® and 34% polyester
- 66% polyester Cocona® and 34% polyester
- 66% polyester Cocona® and 34% polyester
- 66% polyester Cocona® and 34% polyester
- 66% polyester Cocona® and 34% polyester
- 66% polyester Cocona® and 34% polyester
- 66% polyester Cocona® and 34% polyester
- Weight:
- 272 g/m²
- 272 g/m²
- 272 g/m²
- 272 g/m²
- 272 g/m²
- 272 g/m²
- 272 g/m²
- 272 g/m²
- 272 g/m²
- 272 g/m²
- 272 g/m²
- 272 g/m²
- 272 g/m²
- 272 g/m²
Specifications
Frequently Bought Together