Order Entry
United Kingdom
ContactUsLinkComponent
 
Conductivity standard 1000 µS/cm (25 °C; 495 ppm TDS as NaCl)
  RICC2243-16
 :  
Conductivity standard 1000 µS/cm (25 °C; 495 ppm TDS as NaCl)
  RICC2243-16
 :  

 

  • Pack type:
    Glass bottle
  • Pk:
    500 mL
  • Reference temperature:
    25 °C
  • Description:
    Conductivity standard 1000 µS/cm (25 °C; 495 ppm TDS as NaCl)
  • Environmentally Preferable:
  • Conductivity:
    1000 µS/cm