Winter rain overalls, Lillehammer 4990
: SIOEN
Water- and windproof overalls made of Flexothane® Classic (100% polyamide knitting with PU coating). With fixed quilted lining for improved cold protection and high frequency welded seams for extended durability.
- Straight collar with foldaway hood
- Zip closure under double flap with touch and close fastening
- Two patched chest pockets, two patch pockets on the thigh
- Kimono sleeves with knitted windcuffs
- Zip closure under flap at leg, elasticated waist
Weight: 180 g/m²
: ENV 33 (3-2)
- Catalog No:
- SIOE4990/003/M
- SIOE4990/003/L
- SIOE4990/003/3XL
- SIOE4990/003/2XL
- SIOE4990/003/1XL
- SIOE4990/003/S
- Model:
- Lillehammer 4990
- Lillehammer 4990
- Lillehammer 4990
- Lillehammer 4990
- Lillehammer 4990
- Lillehammer 4990
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Flexothane® Classic (100% polyamide knitting with PU coating)
- Flexothane® Classic (100% polyamide knitting with PU coating)
- Flexothane® Classic (100% polyamide knitting with PU coating)
- Flexothane® Classic (100% polyamide knitting with PU coating)
- Flexothane® Classic (100% polyamide knitting with PU coating)
- Flexothane® Classic (100% polyamide knitting with PU coating)
- Weight:
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
Frequently Bought Together