High visibility rain jacket, Carmaux 4303
Supplier: SIOEN
Certificates
About this item
Water- and wind-proof jacket made of stretchable Flexothane® Essential consisting of 100% polyester knitting with PU coating.
- Unlined
- Straight collar with foldaway hood
- Zip closure under flap with press studs
- Two patched pockets
- High frequency welded seams
- Kimono sleeves, elasticated cuffs
Back length: 85 cm
Weight: 170 g/m²
Certifications: EN ISO 20471 (Class 3), EN 343 (3-1), EN ISO 13688
Specifications
- Catalog No:
- SIOE4303/062/S
- SIOE4303/062/M
- SIOE4303/062/L
- SIOE4303/062/3XL
- SIOE4303/062/2XL
- SIOE4303/065/S
- SIOE4303/062/1XL
- SIOE4303/065/M
- SIOE4303/065/L
- SIOE4303/065/3XL
- SIOE4303/065/2XL
- SIOE4303/065/1XL
- Model:
- Carmaux 4303
- Carmaux 4303
- Carmaux 4303
- Carmaux 4303
- Carmaux 4303
- Carmaux 4303
- Carmaux 4303
- Carmaux 4303
- Carmaux 4303
- Carmaux 4303
- Carmaux 4303
- Carmaux 4303
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% polyester knitting with PU coating
- 100% polyester knitting with PU coating
- 100% polyester knitting with PU coating
- 100% polyester knitting with PU coating
- 100% polyester knitting with PU coating
- 100% polyester knitting with PU coating
- 100% polyester knitting with PU coating
- 100% polyester knitting with PU coating
- 100% polyester knitting with PU coating
- 100% polyester knitting with PU coating
- 100% polyester knitting with PU coating
- 100% polyester knitting with PU coating
- Weight:
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
Specifications
Frequently Bought Together