Order Entry
United Kingdom
ContactUsLinkComponent
Waistband trousers with braces, Match Airtech® Eco
Waistband trousers with braces, Match Airtech® Eco
Catalog # KWIN1003635403XL
Supplier:  FRISTADS KANSAS
undefined
Waistband trousers with braces, Match Airtech® Eco
Catalog # KWIN1003635403XL
Supplier:  FRISTADS KANSAS

Specifications

  • Clothing Size:
    3XL
  • Closure type:
    Zip closure
  • Garment application:
    General Purpose
  • Gender:
    Unisex
  • Risk area:
    Cold
  • Colour:
    Dark blue
  • Seq:
    07
  • Model:
    Eco
  • Fabric:
    100% 3-layer polyester wth quilted lining
  • Sleeve or leg length:
    Long
  • Weight:
    356 g/m²
  • Pk:
    1

Specifications

About this item

These water- and windproof trousers made of 100% 3-layer polyester (of which 41% are recycled). With quilted lining.

  • Waistband with fly, loops and side elastic
  • Two front pockets with zip/back pocket with zip
  • Two leg pockets with flap, folding rule pocket
  • Two-way zips on both outside legs - waistband can be opened
  • Rounded knees, legs adjustable at bottom
  • Inside snow gaiter
  • Reflective piping at back leg
  • Detachable and adjustable elastic braces
  • All exposed seams are taped

Weight: 356 g/m²

Certifications: EN 343 (3-3)