Tissue grinders, Dounce
Supplier: GLASS PRECISION ENGINEERING
Jump to:
About this item
All-glass Dounce tissue grinders designed for fine particle size reductions without damage to cell nuclei. Supplied with two interchangeable pestles ground and polished to 'large' and 'small' clearances for use in the same tube. Large pestle used for sample preparation. Tight pestle for final homogenate.
4 Options Available Below
Product Details & Documents
All-glass Dounce tissue grinders designed for fine particle size reductions without damage to cell nuclei. Supplied with two interchangeable pestles ground and polished to 'large' and 'small' clearances for use in the same tube. Large pestle used for sample preparation. Tight pestle for final homogenate.
Product Family Options
Product Information
- CapacityØ ext.×lengthAvailabilityPrice
- GLPR20901JClearances: 0,025 / 0,05 mm
- GLPR20902JClearances: 0,04 / 0,07 mm
- GLPR20903JClearances: 0,045 / 0,07 mm
- GLPR20904JClearances: 0,055 / 0,11 mm