0,00 €
Order Entry
/
Products
Services
Digital Solutions
Applications
Support
About
Slovakia
ContactUsLinkComponent
Mouse TIE2, Fc Tag (TI2-M5253) is expressed from human 293 cells (HEK293). It contains AA Ala 23 - Leu 746 (Accession # Q02858-1). 1 * 100 µG
ACRBTI2-M5253100UG
:
ACRO Biosystems
Mouse TIE2, Fc Tag (TI2-M5253) is expressed from human 293 cells (HEK293). It contains AA Ala 23 - Leu 746 (Accession # Q02858-1). 1 * 100 µG
ACRBTI2-M5253100UG
:
ACRO Biosystems
Frequently Bought Together
PETRI DISH 60X14MM 1 * 960 ST
: GAMA GROUP
Centrifuge tubes, 15 ml, Corning®
: Corning
Eppendorf® Protein LoBind® Microcentrifuge Tubes
: EPPENDORF
VWR®, Petri Dish, PS
: VWR Collection
VWR®, Straight Sample Containers, with Screw Cap
: VWR Collection
VWR® Standard Line Transfer Pipettes
: VWR Collection
VWR® Premium Line, Serological Pipettes
: VWR Collection
Eppendorf Tubes® 3810X Microtubes 1,5 ml
: EPPENDORF
VWR® Inoculating Loops and Needles, Disposable
: VWR Collection
VWR® Serological Pipette, Standard Line
: VWR Collection
VWR®, Centrifuge Tubes, Conical Bottom
: VWR Collection
VWR®, Transfer Pipettes, Graduated
: VWR Collection
VWR®, Transfer Pipettes, High Performance
: VWR Collection
Safe-Lock Tubes, 1,5 ml - Microtubes
: EPPENDORF
VWR®, Spreaders, L-shaped, Disposable
: VWR Collection
VWR®, Cryoboxes, Cardboard, 133×133 mm
: VWR Collection