ChemFluor PTFE Tubing, 5/8" ID x 3/4" OD; 50 ft/Pk
Catalog # MFLX96000-30
Supplier: Avantor Fluid Handling
CE certificate
About this item
Be more flexible.
- Ideal for general-purpose, single-use, and extended fluid path applications
- 5/8 x 3/4" tubing size
Applications: Chemical transfer and pharmaceutical processes.
Characteristics: Most flexible fluoropolymer. Excellent chemical compatibility. Translucent.
Certification: FDA compliant.
Temperature range: –450 to 550 °F (–268 to 288 °C).
Sterilize: Autoclave, ethylene oxide, or dry heat.
- Tubing ext.Ø:19,1 mm (0,75")
- Tubing int.Ø:16 mm (0,625")
- Wall thickness:1,6 mm
- Max. pressure:3,6 bar (52 psi)
- Max. temperature:287 °C (550 °F)
- Colour:Translucent
- Description:Transfer Tubing, PTFE, 5/8" ID x 3/4" OD; 50 Ft
- Length:15,2 m
- Environmentally Preferable:
- Length per pack:15,2 m (50 ft.)
- Regulatory approvals:FDA
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–267 °C (–450 °F)
- Warranty:6 Months
- Working pressure:3,6 bar (52 psi)
- Clarity:Translucent
- Tubing material:PTFE
- Pk:50 Feet
Frequently Bought Together