Nylon manifold; 10 outlets; 1/4" inlet NPT(F)
Catalog # MFLX31522-55
Supplier: Avantor Fluid Handling
About this item
Come in a variety of configurations—choose the number of ports and connections to suit your needs!
- Constructed of durable nylon
Constructed of nylon for economic general applications while offering good chemial compatibility.
- Max. pressure:200 psi
- No. of outlets:10
- Description:Nylon manifold; 10 outlets; 1/4" inlet NPT(F)
- Height:25,4 mm
- Length:19,69 cm
- Material:Nylon
- Environmentally Preferable:
- Inlet NPT(F):0,25"
- Mounting hole:0,17"
- Outlet NPT(F):0,125"
- Min. temperature:–54 °C (–60 °F)
- Max. temperature:82 °C (180 °F)
- Warranty:Out of box
- Pk:1
- Width:2,54 cm
Frequently Bought Together