Order Entry
Slovakia
ContactUsLinkComponent
Nylon manifold; 8 outlets; 3/8" inlet NPT(F)
Nylon manifold; 8 outlets; 3/8" inlet NPT(F)
Catalog # MFLX31522-51
undefined
Nylon manifold; 8 outlets; 3/8" inlet NPT(F)
Catalog # MFLX31522-51

About this item

Come in a variety of configurations—choose the number of ports and connections to suit your needs!

  • Constructed of durable nylon

Constructed of nylon for economic general applications while offering good chemial compatibility.

  • Max. pressure:
    200 psi
  • No. of outlets:
    8
  • Description:
    Nylon manifold; 8 outlets; 3/8" inlet NPT(F)
  • Height:
    31,8 mm
  • Length:
    19,37 cm
  • Material:
    Nylon
  • Environmentally Preferable:
  • Inlet NPT(F):
    0,375"
  • Mounting hole:
    0,2"
  • Outlet NPT(F):
    0,25"
  • Min. temperature:
    –54 °C (–60 °F)
  • Max. temperature:
    82 °C (180 °F)
  • Warranty:
    Out of box
  • Pk:
    1
  • Width:
    3,18 cm
Frequently Bought Together