Order Entry
Slovakia
ContactUsLinkComponent
PTFE Manifold; 4 Outlets; 1/4" Inlet NPT(F)
PTFE Manifold; 4 Outlets; 1/4" Inlet NPT(F)
Catalog # MFLX31521-07
undefined
PTFE Manifold; 4 Outlets; 1/4" Inlet NPT(F)
Catalog # MFLX31521-07

About this item

Chemically-inert PTFE handles some of your most aggressive chemical solutions.

  • Constructed of durable PTFE

Come in a variety of configurations—choose the number of ports and connections to suit your needs!

  • Max. pressure:
    120 psi
  • No. of outlets:
    4
  • Description:
    PTFE Manifold; 4 Outlets; 1/4" Inlet NPT(F)
  • Height:
    25,4 mm
  • Length:
    8,26 cm
  • Material:
    PTFE
  • Environmentally Preferable:
  • Inlet NPT(F):
    0,25"
  • Mounting hole:
    0,17"
  • Outlet NPT(F):
    0,125"
  • Min. temperature:
    –129 °C (–200 °F)
  • Max. temperature:
    150 °C (300 °F)
  • Warranty:
    Out of box
  • Pk:
    1
  • Width:
    2,54 cm
Frequently Bought Together