Threaded Reducing Bushing, PFA, 1/2" NPTM x 1/4" NPTF
Catalog # MFLX06546-08
Supplier: Avantor Fluid Handling
About this item
Maintain a permanent connection.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Threaded fittings offer more permanent installation. Choose the size and material that meets your application needs.
- Connection Type:Threaded Reducer
- Flow pattern:Straight
- Thread size NPT(F) (port 2):¼"
- Thread size NPT(M) (port 1):½"
- Description:Threaded Reducing Bushing, PFA, ½" NPTM × ¼" NPTF
- Seq:14
- Environmentally Preferable:
- Model:06546-08
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Pk:1
- Fitting material:PFA
Frequently Bought Together