Bev-A-Line Transfer Tubing, Bev-A-Line® IV, 1/2" ID x 3/4" OD; 50 Ft
Catalog # MFLX06490-20
Supplier: Avantor Fluid Handling
CE certificate
About this item
Nontoxic and nonhemolytic.
- Ideal for general-purpose, single-use, and extended fluid path applications
Applications: Safe for food, beverage, drug, lab, and general use—yet much more affordable than PTFE tubing. Safe for most alcohols; avoid use with strong solvents.
Characteristics: Polyethylene liner with ethyl vinyl acetate shell. No plasticizers. Nontoxic and nonhemolytic. Heat-bondable. Translucent.
Certification: Resin is FDA-compliant (liner: 21 CFR 177.1520; shell 21 CFR 177.1350). Meets USP Class VI, USDA, and National Formulary requirements.
Temperature range: –30 to 160 °F (–51 to 71 °C)
Sterilize: With ethylene oxide or dry heat.
- Tubing ext.Ø:19,2 mm (0,75")
- Tubing int.Ø:12,8 mm (0,5")
- Wall thickness:6,4 mm
- Max. pressure:3,4 bar (50 psi)
- Max. temperature:71 °C (160 °F)
- Colour:Translucent
- Description:Transfer Tubing, Bev-A-Line® IV, 1/2" ID x 3/4" OD; 50 Ft
- Length:15,2 m
- Environmentally Preferable:
- Length per pack:15,2 m (50 ft.)
- Regulatory approvals:FDA;USP
- Sterilisation method autoclave:No
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–34 °C (–30 °F)
- Warranty:Out of box
- Working pressure:3,4 bar (50 psi)
- Clarity:Translucent
- Tubing material:Bev-A-Line® IV
- Pk:50 Feet
Frequently Bought Together