Bev-A-Line Transfer Tubing, Bev-A-Line® V, 1/8" ID x 1/4" OD; 50 Ft
Catalog # MFLX06491-12
Supplier: Avantor Fluid Handling
About this item
Needs no connectors—heat-bondable.
- Ideal for general-purpose, single-use, and extended fluid path applications
Applications: Safe for food, beverage, drug, lab, and general use—can withstand higher temperatures than Bev-A-Line® IV tubing. Safe for most alcohols; avoid strong solvents.
Characteristics: Polyethylene liner cross-linked to ethyl vinyl acetate shell. No plasticizers. Nontoxic and nonhemolytic. Needs no connectors—heat-bondable. Translucent.
Certification: Resin is FDA-compliant (liner: 21 CFR 177.1520; shell 21 CFR 177.1350). Meets USP Class VI, USDA, and National Formulary requirements.
Temperature range: –60 to 200 °F (–51 to 93 °C)
Sterilize: With autoclave, ethylene oxide, or dry heat.
- Tubing ext.Ø:6,4 mm (0,25")
- Tubing int.Ø:3,2 mm (0,125")
- Wall thickness:1,6 mm
- Max. pressure:4,8 bar (70 psi)
- Max. temperature:93 °C (200 °F)
- Colour:Translucent
- Description:Transfer Tubing, Bev-A-Line® V, 1/8" ID x 1/4" OD; 50 Ft
- Length:15,2 m
- Environmentally Preferable:
- Length per pack:15,2 m (50 ft.)
- Regulatory approvals:FDA;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–51 °C (–60 °F)
- Warranty:3 Months
- Working pressure:4,8 bar (70 psi)
- Clarity:Translucent
- Tubing material:Bev-A-Line® V
- Pk:50 Feet
Frequently Bought Together