Sanitary End Cap, PP; 3" Sanitary Tri-Clamp
Catalog # MFLX06320-83
Supplier: Avantor Fluid Handling
About this item
Create a secure connection in your sanitary fitting system.
- Constructed of durable polypropylene (PP)
Close off your sanitary fluid line with these convenient end caps.
- Connection Type:Sanitary Cap
- Flow pattern:Straight
- Sanitary clamp size (Port 1):3"
- Description:Sanitary End Cap, PP; 3" Sanitary Tri-Clamp
- Environmentally Preferable:
- Warranty:6 Months
- Pk:1
- Fitting material:Polypropylene
- Sanitary gasket size:3"
Frequently Bought Together