(1 kg = 0,5 liter) 1 * 1 kg
EDWAH11312019
Frequently Bought Together
Cell scrapers and cell lifters
: VWR Collection
2-Propanol ≥99.5% ACS, Riedel-de Haën™
: HONEYWELL
Diisopropyl ether stabilised for analysis
: Thermo Fisher Scientific
Tetrachloroethylene ≥99%
: Thermo Fisher Scientific
2-Butoxyethanol ≥99%
: Thermo Fisher Scientific
Tetrabutylammonium dihydrogen phosphate 99% for HPLC
: Thermo Fisher Scientific
Isooctane for UV, IR, HPLC, ACS 1 * 1 L
: PanReac AppliChem
Isoamyl alcohol 98%, pure
: Thermo Fisher Scientific
tert-Butyl methyl ether for HPLC
: Thermo Fisher Scientific
Methanol, extra dry 99.9%, AcroSeal®
: Thermo Fisher Scientific
1-Pentanol ≥98%
: Thermo Fisher Scientific
1-Propanol ≥99%, GPR RECTAPUR®
: VWR Chemicals
Ethyl acetate ≥99.5% for HPLC
: Thermo Fisher Scientific
Chloroform ≥99.5% stabilised
: HONEYWELL
n-Pentane for analysis
: Thermo Fisher Scientific