0,00 €
Order Entry
/
Products
Services
Digital Solutions
Applications
Support
About
Slovakia
ContactUsLinkComponent
Human FOLR1, His Tag (FO1-H52H1) is expressed from human 293 cells (HEK293). It contains AA Arg 25 - Met 233 (Accession P15328-1). 1 * 100 µG
Catalog # ACRBFO1-H52H1100UG
Supplier:
ACRO Biosystems
Expand image
Human FOLR1, His Tag (FO1-H52H1) is expressed from human 293 cells (HEK293). It contains AA Arg 25 - Met 233 (Accession P15328-1). 1 * 100 µG
Catalog # ACRBFO1-H52H1100UG
Supplier:
ACRO Biosystems
Frequently Bought Together
Eppendorf Tubes® 3810X Microtubes 1,5 ml
Supplier: EPPENDORF
Safe-Lock Tubes, 2,0 ml - Microtubes
Supplier: EPPENDORF
VWR® Inoculating Loops and Needles, Disposable
Supplier: VWR Collection
VWR® Serological Pipette, Standard Line
Supplier: VWR Collection
VWR®, Centrifuge Tubes, Conical Bottom
Supplier: VWR Collection
Centrifuge tubes, conical bottom, Falcon®
Supplier: Corning
VWR®, Transfer Pipettes, High Performance
Supplier: VWR Collection
VWR®, Spreaders, L-shaped, Disposable
Supplier: VWR Collection
Safe-Lock Tubes, 1,5 ml - Microtubes
Supplier: EPPENDORF
VWR®, Pipette Tips, Universal
Supplier: VWR Collection
Eppendorf Tubes® Microtubes with Snap Cap, 5,0 ml
Supplier: EPPENDORF
VWR® PCR Tubes, 0,2 ml
Supplier: VWR Collection
Eppendorf® Protein LoBind® Microcentrifuge Tubes
Supplier: EPPENDORF
VWR®, Nitrile Gloves
Supplier: VWR Collection
VWR® Standard Line Transfer Pipettes
Supplier: VWR Collection