Thermal transfer printer labels, type B-449
Removable printer labels, B-449, THT-18-449-3, PP, Acrylic, Thermal transfer, White, i5100, 76×25 mm, 3000 labels/roll
Katalógové číslo BRDY067112
Dodávateľ: BRADY
Prejsť na:
Product Details & Documents
Printable, removable PP labels for thermal transfer printers.
Špecifikácie
- Printer model:i5100
- Printing method:Thermal transfer
- Type:B-449
- Colour:White
- Description:Removable printer labels
- Dimensions:76×25 mm
- Material:PP
- Seq:05
- Model:THT-18-449-3
- Packed:3000 labels/roll
- Adhesive:Acrylic



