Distillation flasks,with side arm, ASTM
250 ml, 215 mm, 86 mm, 15 mm
Catalog # BIBB1290/06M
Supplier: DWK LIFE SCIENCES
Jump to:
Product Details & Documents
PYREX®, borosilicate glass.
- High resistance to thermal shock
- Excellent chemical durability for contamination-free performance
For the distillation of petroleum products. Used with thermometers calibrated for 76 mm immersion. Side arm inclined at 75° to the vertical axis.
Side arm 0 - Ø/L: 7×100 mm (125 ml), 6×100 mm (250 ml)
Certifications: Complies with ASTM E133
Specifications
- Ext.Ø:86 mm
- Capacity:250 ml
- Height:215 mm
- Seq:02
- Neck I-Ø:15 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



